Bit for Pozidriv, 1/4 inch E 6.3, Cross-head size / overall length: 1/152mm

Article no.: 432741 Catalog no.: 674220
Price per 1 Piece
Net price: CHF 7.70

Scale prices:

  • from 1 Piece
    CHF 8.32 / 1 Piece
  • from 10 Piece
    CHF 6.97 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
32 pieces in stock

Select article variation and quantity

Cross-head size / overall length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 855/4 Z PZ
Cross-head size 1
overall length 152 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification & Classification

Article number 432741
Catalog number 674220
EAN / GTIN 4013288031259
Manufacturer number 05060030001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

From size 3/89 with hexagonal blade through to the end of the handle.
For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For Pozidriv cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart