{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding process | Surface grinding | |
| Grinding medium code | A | |
| Specification | F13A46HH11PV | |
| Shape | 1 | |
| Disc ⌀ D | 350 mm | |
| Disc thickness T | 50 mm | |
| Bore ⌀ H | 127 mm | |
| Type of product | Flat grinding wheel |
| Article number | 432113 | |
| Catalog number | 590540 | |
| EAN / GTIN | 9003176652944 | |
| Manufacturer number | 665294 | |
| Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |