Digital height gauge and marking-out system with signal probe, Marking height: 300mm

Article no.: 431963 Catalog no.: 445222
Price per 1 Piece
Net price: CHF 2’133.11
incl. vRG CHF 3.11

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 54.05 /pcs.
  • CHF 88.32 /pcs.
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Marking height (mm) Price per 1 Piece (incl. VAT)
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
‌Article no of the battery / rechargeable battery fitted 081560 357
Marking height 300 mm
Scale divisions 0.005 mm
Error limit 0.02 mm
Interface USB interface; Digimatic interface
Power supply Battery-powered
‌Number of batteries contained 1
Battery life approx. 3,500 h
Measurement technology digital
Base length 135 mm
Base width 91 mm
Type of product Height gauge and marking device

Identification & Classification

Article number 431963
Catalog number 445222
EAN / GTIN 7612908997394

Description

Version:

Direct reading from clear digital display. Battery operation with very low current consumption.
Data storage button
− The measurement result can be stored by pressing a button. All critical parts are hardened. Great stability by two parallel hardened columns with rack teeth on the inner faces (size 1000 has 3 columns).
2 preset values permit reference values to be saved (e. g. granite table and workpiece).
Carbide tipped scriber. Sturdy base with hardened and lapped surface. Crank on the back of the display housing for quick adjustment and a hand wheel for fine adjustment.
Additionally with signal contact point. Particularly suitable for absolute measurements, comparison measurements and measurement of chained dimensions.

Application:

The probe emits an acoustic signal when it touches the measured face. The measured value is also maintained when moving on (2 mm over-run), easy to use. The probe tip ⌀ is automatically compensated.

Supplied with:

1 battery No. 081560 size 357, 1 cover, 1 carbide scriber No. 445230, 1 signal contact point.

Optional extras:

Square holder No. 445180 for holding dial indicators and lever indicators, centring gauge No. 445250, protractor No. 453500, holder No. 453520, and data cable No. 497080.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart