{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Article no of the battery / rechargeable battery fitted | 081560 357 | |
| Marking height | 600 mm | |
| Scale divisions | 0.005 mm | |
| Error limit | 0.05 mm | |
| Interface | USB interface; Digimatic interface | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Battery life approx. | 3,500 h | |
| Measurement technology | digital | |
| Base length | 180 mm | |
| Base width | 120 mm | |
| Type of product | Height gauge and marking device |
| Article number | 431961 | |
| Catalog number | 445152 | |
| EAN / GTIN | 4946368583334 | |
| Manufacturer number | 192-614-10 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |