{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tool shank ⌀ | 16 mm | |
| Article no of the battery / rechargeable battery fitted | 081560 A23 | |
| Spherical point ⌀ | 10 mm | |
| Overall length | 118 mm | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Type of product | Probes |
| Article number | 431790 | |
| Catalog number | 359075 | |
| EAN / GTIN | 4045197383136 | |
| Manufacturer number | 1031600 | |
| Manufacturer/responsible person | Tschorn GmbH Mess- und Spannmittel, Dieselstraße 8, 73660 URBACH, Germany, www.tschorn-gmbh.de |