Metal band saw blade 27×3150, TPI: 4/6H

Article no.: 430589 Catalog no.: 173700
Price per 1 Piece (CHF 16.66 / 1 Metre)
Net price: CHF 48.55

Scale prices:

  • from 1 Piece
    CHF 52.48 / 1 Piece
    (CHF 16.66 / 1 Metre)
  • from 5 Piece
    CHF 43.73 / 1 Piece
    (CHF 13.88 / 1 Metre)
on request
In stock
15 pieces in stock

Select article variation and quantity

TPI Price per 1 Piece (incl. VAT)
  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 10 degrees
Width 27 mm
Thickness 0.9 mm
Length 3,150 mm
Type of product Metal band saw blade

Identification & Classification

Article number 430589
Catalog number 173700
EAN / GTIN 7612908994300
Manufacturer number 17290270904600-03150
Manufacturer/responsible person ROBERT RÖNTGEN GmbH & Co. KG, Auf dem Knapp 44, 42855 REMSCHEID, Germany, www.roentgen-saw.com

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
20
GG(G)
K
40
CuZn
N
60
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

X-RAY − bi-alfa-cobalt: High-performance bi-metal band saw blade with M42 high-speed alloy steel (HSS, 67-69 HRC) tooth tips and a high-alloy spring steel backing.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart