Countersink set No. 150170 in a case 90°, TiAlN, Number of countersinks: 7

Article no.: 430426 Catalog no.: 150315
Price per 1 Piece
Net price: CHF 298.50
on request
In stock
2 pieces in stock

Select article variation and quantity

Number of countersinks Price per 1 Piece (incl. VAT)
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 7
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring green
Type of product Stepped drill and countersink

Identification & Classification

Article number 430426
Catalog number 150315
EAN / GTIN 4045197365033
Manufacturer number 150315 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu > 10% Si
N
25
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
8
CuZn
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

Countersink sets, in a case.
Practical set for assembly and workshop use.

Content:

1× each countersink: Size 6; 8; 10; 11.5; 15; 19; 25

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart