{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Temperature range | 40 °C - 80 °C | |
| Manufacturer ID | 431 | |
| Labelling of hazardous substances | GHS07 Health hazard/Hazardous to the ozone layer | |
| Adhesive colour | transparent | |
| Contents | 20 g |
| Article number | 425768 | |
| Catalog number | Z083622 | |
| EAN / GTIN | 4100630293929 | |
| Manufacturer number | 1920617 |