Vernier caliper Vernier 1/50, Measuring range: 150mm

Article no.: 425198 Catalog no.: 410251
Price per 1 Piece
Net price: CHF 51.00

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 13.67 /pcs.
  • CHF 24.59 /pcs.
on request
In stock
5 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: ISO 13385
  • Depth gauge: flat
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.02 mm
Graduation 1/50 mm
Measurement deviation E MPE ± 0.04 mm
Depth gauge available yes
Depth gauge flat
Locking Locking screw at top
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Universal calipers

Identification & Classification

Article number 425198
Catalog number 410251
EAN / GTIN 4059192001582
Manufacturer number 4100650
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Satin chromium plated anti-glare scales.
Fine, high-contrast scale.
Locking screw at the top.
Without inch graduation.
Precision lapped measuring faces.

Optional extras:

Thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart