{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Regular aluminium oxide (A) | |
| Grinding medium code | A | |
| Grit | 24 | |
| Grinding media backing | Vulcanised fibre | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Disc ⌀ | 115 mm | |
| Contents | 250 | |
| Adapter | Roloc™ quick-change system | |
| Bore ⌀ | 22.23 mm | |
| suitable for quick-change system | Roloc™ | |
| optimised for material | Steel | |
| maximum circumferential speed | 80 m/s | |
| maximum speed | 13,300 min-1 | |
| USP1 | Fibre disc standard aluminium oxide (A) |
| Article number | 413460 | |
| Catalog number | GG5641 | |
| EAN / GTIN | 4045197296016 | |
| Manufacturer number | GG5641 24 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |