{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | PrecisionBits | |
| Blade width | 8 mm | |
| Cutter thickness | 1.2 mm | |
| overall length | 50 mm | |
| Drive profile | Slot-head screwdriver | |
| Bit hexagon shank | E 6,3 | |
| Type of product | Bit tool |
| Article number | 411283 | |
| Catalog number | 674257 | |
| EAN / GTIN | 7610733221523 | |
| Manufacturer number | E6.100/5 |