{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ring ⌀ | 150 mm | |
| Ring width | 25 mm | |
| Bore ⌀ | 20 mm | |
| Reducing ring ⌀ | 14 mm; 16 mm | |
| Type of product | Abrasive fleece ring |
| Article number | 410853 | |
| Catalog number | 555760 | |
| EAN / GTIN | 7612908909144 | |
| Manufacturer number | L065681601 | |
| Manufacturer/responsible person | OSBORN GmbH, Ringstraße 10, 35099 BURGWALD, Germany, www.osborn.com |