ISO backing pad flexible/smooth, External ⌀: 117mm

Article no.: 410798 Catalog no.: 566650
Price per 1 Piece
Net price: CHF 10.35
on request
In stock
134 pieces in stock

Select article variation and quantity

External ⌀ (mm) Price per 1 Piece (incl. VAT)
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 117 mm
incl. clamping nut yes
suitable for disc ⌀ 125 mm
maximum circumferential speed 80 m/s
maximum speed 12,500 min-1
Type of product Backing pad

Identification & Classification

Article number 410798
Catalog number 566650
EAN / GTIN 7612908908598
Manufacturer number 566650 117
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

To ISO.
Special resilient plastic backing pad for flexible contour grinding. Ideal for 60 grit and finer.
Fibre disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of fibre discs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart