{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for ER collets | 25 mm | |
| for cutting range | M6 − M20 | |
| Overhang L | 27 mm | |
| External ⌀ D | 42 mm | |
| Clamping range ⌀ D1 | 2 mm - 16 mm | |
| ⌀ d | 32 mm | |
| Spare GARANT high-speed clamping nut No. 309612 | 25 | |
| maximum tightening torque | 70 Nm | |
| Type of product | Quick-change collet |
| Article number | 410462 | |
| Catalog number | 338120 | |
| EAN / GTIN | 4045197336187 | |
| Manufacturer number | 338120 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |