{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tap shank ⌀ | 28 mm | |
| Tapping range | M14 − M33 | |
| External ⌀ D | 68 mm | |
| Shank ⌀ d | 48 mm | |
| Connection length L | 55.5 mm | |
| Overhang length H | 14 mm | |
| Shank square | 22 mm | |
| Type of product | Quick-change collet |
| Article number | 410438 | |
| Catalog number | 335440 | |
| EAN / GTIN | 4045197335968 | |
| Manufacturer number | 335440 28 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |