Sheet metal deburrer with telescopic shank and V-blade size 8

Article no.: 394113 Catalog no.: 839740
Price per 1 Piece
Net price: CHF 21.00
on request
In stock
5 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm - 230 mm
Type of product Deburrers

Identification & Classification

Article number 394113
Catalog number 839740
EAN / GTIN 7290005395857
Manufacturer number NG3200

Description

Version:

2-component handle with telescopic shank and exchangeable V-blade for material thickness from 1− 8 mm.

Application:

For deburring both sides of sheet metal, flat material or narrow ribs in a single operation (2 edges simultaneously).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart