Hole deburrer with deburring head HSS ⌀ 20 mm

Article no.: 394103 Catalog no.: 839605
Price per 1 Piece
Net price: CHF 39.60
on request
In stock
1 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 170 mm - 240 mm
Type of handle 2-component grip
Material of handle Plastic
Type of product Deburrers

Identification & Classification

Article number 394103
Catalog number 839605
EAN / GTIN 7290005395406
Manufacturer number NG3100

Description

Version:

2-component handle with hexagonal telescopic shank and exchangeable deburring head HSS 90°, ⌀ 20 mm. Suitable even for deeply recessed holes.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart