Universal deburrer, 2-component handle with telescopic shank and 3 blades (S100, S20, S30)

Article no.: 394096 Catalog no.: 838420
Price per 1 Piece
Net price: CHF 20.30
on request
In stock
94 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 170 mm - 240 mm
Type of product Deburrers

Identification & Classification

Article number 394096
Catalog number 838420
EAN / GTIN 7290005395369
Manufacturer number NG3003

Description

Version:

Handle with rotating, exchangeable blades. Very easy to use, the blade adapts itself automatically to the contours of the workpiece.

Application:

For efficient deburring of different materials / contours.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart