{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length | 280 mm | |
| Width | 90 mm | |
| Type of product | Ready reckoner |
| Article number | 393645 | |
| Catalog number | 110966 | |
| EAN / GTIN | 2050001670274 | |
| Manufacturer number | 110966 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |