Side lock arbor Form ADB, SK 50 A = 200, Clamping range ⌀ D1: 14mm

Article no.: 393270 Catalog no.: 300370
Price per 1 Piece
Net price: CHF 213.00
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per 1 Piece (incl. VAT)
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 14 mm
Adapter SK 50 A = 200
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 200 mm
External ⌀ D 44 mm
Spare clamping screw No. 30 9900 12
Type of product Side lock arbor

Identification & Classification

Article number 393270
Catalog number 300370
EAN / GTIN 4045197284297
Manufacturer number 300370 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT −
All shanks hard turned (for smooth cutting action!). Balancing quality G 2.5 / G 25,000 rpm.
With Balluff/RFID chip bore.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart