{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating | uncoated | |
| Tool material | HSS | |
| Standard | DIN 333 | |
| Type | A | |
| Tolerance nominal ⌀ | k12 | |
| Countersink angle | 60 degrees | |
| Cutting direction | right-hand | |
| Shank | Parallel shank to h7 | |
| Number of cutting edges Z | 2 | |
| Through-coolant | no | |
| Nominal ⌀ DC | 3.15 mm | |
| for workpiece ⌀ | 30 − 40 mm | |
| Shank ⌀ Ds | 8 mm | |
| Shank tolerance | h7 | |
| Overall length L | 50 mm | |
| Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
| Colour ring | without | |
| Type of product | Centre drill |
| Article number | 391670 | |
| Catalog number | 111005 | |
| EAN / GTIN | 4045197255303 | |
| Manufacturer number | 111005 3,15 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |