{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 20 mm | |
| Drive | SFS irius | |
| Drive number | L12 | |
| Material | Case hardened steel | |
| Surface | zinc plated blue passivated | |
| Head shape | Irius head | |
| Typ | SL2-T-L12-T14-4,8x20 | |
| d2 | 14 mm | |
| k | 3.5 mm | |
| d1 | 4.8 mm |
| Article number | 378795 | |
| Catalog number | 9320 | |
| Manufacturer number | 1785662 |