{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thickness | 5 mm | |
| A | 120 mm | |
| B | 20 mm | |
| Material | Steel | |
| Number of holes | 4 pcs. | |
| Surface | zinc plated blue passivated | |
| Iron version | Angle iron |
| Article number | 375954 | |
| Catalog number | 81240 | |
| EAN / GTIN | 4003984109420 | |
| Manufacturer number | 00182 120 ZZ |