{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Measuring range | 180 degrees | |
| Reversible reading | 1 minute or 0.01° | |
| Error limit | ±5 arc min. | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Beam length | 180 mm | |
| Length of measuring beam | 35 mm | |
| Measurement technology | digital | |
| Weight | 150 g | |
| Packaging | sturdy box | |
| Type of product | Protractor |
| Article number | 375487 | |
| Catalog number | 454005 | |
| EAN / GTIN | 4045197294661 |