{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | ANSI / ASME B 1.20.1 | |
| Type of gauge | “No Go“ gauge; “Go” plug gauge | |
| Thread type | NPT | |
| Thread | 3/4 NPT | |
| Thread ⌀ | 26.67 mm | |
| Threads per inch | 14 | |
| Type of product | Thread Go / NoGo ring gauge |
| Article number | 370145 | |
| Catalog number | 486405 | |
| EAN / GTIN | 2050001691408 | |
| Manufacturer/responsible person | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |