{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of batteries contained | 3 | |
| maximum weighing range | 0 kg - 200 kg | |
| Scale divisions | 100 g | |
| Manufacturer's designation | HCB | |
| Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
| Power supply | Battery-powered | |
| Body width | 80 mm | |
| Body depth | 45 mm | |
| Body height | 150 mm | |
| Net weight | 0.6 kg | |
| Type of product | Suspended scales / crane scales |
| Article number | 369968 | |
| Catalog number | 479435 | |
| EAN / GTIN | 4045761069039 | |
| Manufacturer number | HCB 200K100 | |
| Manufacturer/responsible person | Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com |