Hanging scales type CH, maximum weighing range: 15kg

Article no.: 369962 Catalog no.: 479430
Price per 1 Piece
Net price: CHF 76.28
incl. vRG CHF 0.68

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 110.80 /pcs.
  • CHF 125.94 /pcs.
on request
In stock
3 pieces in stock

Select article variation and quantity

maximum weighing range (kg) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 1
maximum weighing range 0 kg - 15 kg
Scale divisions 20 g
Manufacturer's designation CH
‌Article no of the battery / rechargeable battery fitted 081561 6LR61
Power supply Battery-powered
Body width 90 mm
Body depth 30 mm
Body height 176.5 mm
Net weight 0.35 kg
Type of product Suspended scales / crane scales

Identification & Classification

Article number 369962
Catalog number 479430
EAN / GTIN 4045761027169
Manufacturer number CH 15K20
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Version:

  • Simple operation with 3 buttons.
  • With tare button, attach empty container and set indication to zero.
  • Hold button, the indication can be frozen for 5 seconds.
  • Display unit switchable between kg, N and lb.

Supplied with:

1 battery No. 081561 size 6LR61.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart