3D edge finder, analogue, with contact point (⌀ 4 mm)

Article no.: 369345 Catalog no.: 359520
Price per 1 Piece
Net price: CHF 375.00
on request
In stock
3 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Shank ⌀ 16 mm
Shaft length 40 mm
Reading accuracy 0.01 mm
Measuring accuracy 0.01 mm
Displacement travel x, y, z respectively 7 mm
free length contact point 40 mm
Overall length (body and contact point) 134 mm
Display ⌀ 50 mm
Spare contact point 359505 4
Spare glass 359510
Type of product Probes

Identification & Classification

Article number 369345
Catalog number 359520
EAN / GTIN 4045197223302
Manufacturer number 359520
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Linear scale.
  • Suitable for measuring.
  • Precise operation.
  • Compact design avoids collisions when finding edges.
  • Dust-tight and watertight = IP67.
  • Convenient and exact concentricity adjustment.
  • One scale for both radial and axial run-out.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Precision measuring device for milling and spark erosion machines. For determining component zero-points, measurement of lengths, bore centres and reference edges.

Supplied with:

With contact point No. 359505 size 4.

Optional extras:

Contact point No. 359505 size 6.

Note:

Digital 3D edge finder No. 359500.
Suitable contact points No. 359505 and spare glass No. 359510.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart