Power saw blade for Kasto, Ko-Bi3, Length L / TPI: 450/6

Article no.: 368325 Catalog no.: 171650
Price per 1 Piece
Net price: CHF 52.80

Scale prices:

  • from 1 Piece
    CHF 57.08 / 1 Piece
  • from 10 Piece
    CHF 47.56 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Length L / TPI Price per 1 Piece (incl. VAT)
  • Tooth type: normal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 450 mm
TPI 6
Tool material Ko-Bi3
Tooth type normal
Width 38 mm
Thickness 2 mm
Clamping hole ⌀ 8.5 mm
Type of product Power saw blade

Identification & Classification

Article number 368325
Catalog number 171650
EAN / GTIN 4045197347060
Manufacturer number 420.080
Manufacturer/responsible person WITTMANN-KOMET Metal Cutting Saws GmbH & Co. KG, Alte Straße 28, 79576 WEIL AM RHEIN, Germany, www.wittmann-komet.de

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
wet maximum
 

Description

Version:

KOMET bi-metal − tooth tips of HSS-M3 and blade body of spring steel. For high cutting performance and feed rates. Unbreakable for maximum safety at the workplace.

Note:

Especially for Kasto machines (clamping holes offset from 38 mm blade width).
Important: The instructions included with the saw blades must be followed in all details.
KOMET HSS saw blades: Other versions such as VP 7 (7° rake angle, Vario toothing) and P 13 (13° rake angle − especially for stainless steels) available on request on short delivery times.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart