{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Connection system | Hexagonal | |
| Ø | 5, 6, 8, 10, 12 mm | |
| Metal type | Diamond | |
| Set pcs. | 6 | |
| Depth of cut | 28 mm | |
| Material application | Tiles; Marble | |
| Length | 28 mm | |
| Weight | 0.6 kg | |
| Dimension | 250 × 210 × 70 mm |
| Article number | 364790 | |
| Catalog number | Z589771 | |
| EAN / GTIN | 8718564007312 | |
| Manufacturer number | MHDS30002 |