Universal scraper with 3 snap-off blades, Type: 3

Article no.: 361483 Catalog no.: 837750
Price per 1 Piece
Net price: CHF 46.35
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 100 mm
overall length 600 mm
Type of product Scrapers

Identification & Classification

Article number 361483
Catalog number 837750
EAN / GTIN 4975364016140
Manufacturer number 55-1
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch

Description

Version:

Handy lightweight universal scraper of cast aluminium with steel impact cap at the end of the handle. Non-slip ergonomic plastic handle for safe and non-fatiguing working. Scraper blade corresponds to a commercially-available 18 mm snap-off blade (No. 845010 10) for sizes 1 - 3 and 22 mm (No. 845110 10) or 25 mm (No. 837755) for size 4, which can be exchanged quickly and easily (clamping mechanism).

Supplied with:

With 3 blades.

Note:

Spare blades 25 mm No. 837755 without break points for scraper size 4.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart