{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cut | 2 | |
| Length without tang | 250 mm | |
| Standard | DIN 7261 | |
| Number of individual files | 5 | |
| Type of product | Engineer's file |
| Article number | 361427 | |
| Catalog number | 517420 | |
| EAN / GTIN | 4045197185013 | |
| Manufacturer number | 517420 250 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |