Socket set, Number of pieces: 46

Article no.: 360380 Catalog no.: 630002
Net price: CHF 100.00
Do you want to order more than one article? To quick entry
on request
In stock
266 pieces in stock

Select article variation and quantity

Number of pieces Set price 46 Piece (incl. VAT)
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-14
  • Width across flats range, hexagon wrenches: 3-8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pieces 46
Square drive 1/4 in
Width across flats range, hexagon sockets 4-14 mm
Width across flats range, hexagon wrenches 3-8 mm
Packaging Plastic case
Drive profile Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon socket; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 360380
Catalog number 630002
EAN / GTIN 4045197185310
Manufacturer number 630002 46
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All parts in plastic cases.
Economy version.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

46 pieces − 1/4 inch: 13 sockets 1/4 inch, hexagon 4 − 14 mm
1 converter
6 bits for hexagon sockets 3 − 8 mm
3 bits for slot-head 3, 4.5, 7 mm
3 bits for Phillips PH1 − PH3
3 bits for Pozidriv PZ1 − PZ3
7 bits for Torx® TX8; TX10; TX15; TX20; TX25; TX30; TX40
3 hexagon key L-wrenches 1.5; 2.0; 2.5 mm
1 ratchet with ejector 1/4 inch
1 spinner handle 1/4 inch
1 T-handle 1/4 inch
1 flexible extension 1/4 inch 150 mm
1 universal joint 1/4 inch
2 extensions 1/4 inch 50 and 100 mm
Presented in: Plastic case (257×170×52 mm)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart