{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measurement technology | analogue | |
| Length | 250 mm | |
| Width | 20 mm | |
| Height | 125 mm | |
| Type of product | Clinometer |
| Article number | 358591 | |
| Catalog number | 467355 | |
| EAN / GTIN | 4975364065858 | |
| Manufacturer/responsible person | Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch |