{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 210 mm | |
| Length L | 102 mm | |
| Width B | 35 mm | |
| Height H | 40 mm | |
| Hole centre spacing a | 20 mm | |
| Bore spacing b | 25 mm | |
| Slot width D | 14 mm | |
| for thread DIN 912 | M12 | |
| suitable for colour code | Schunk heavy-duty chucks and jaws | |
| Type of product | Heavy-duty lathe chuck jaws |
| Article number | 358236 | |
| Catalog number | 313750 | |
| EAN / GTIN | 4019208193762 | |
| Manufacturer number | 1028189 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |