{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 20 mm | |
| Coating | TiAlN | |
| Tool material | HSS E SPM | |
| Standard | DIN 844 | |
| Milling profile | HRF | |
| Tolerance nominal ⌀ | k12 | |
| No. of teeth Z | 5 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Shank | DIN 1835 B to h6 | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| Flute length Lc | 38 mm | |
| Overall length L | 104 mm | |
| Shank ⌀ Ds | 20 mm | |
| Corner chamfer width at 45° | 0.3 mm | |
| Corner chamfer angle | 45 degrees | |
| Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.042 mm | |
| Colour ring | blue | |
| Type of product | End / face mill |
| Article number | 357251 | |
| Catalog number | 192855 | |
| EAN / GTIN | 4045197108326 | |
| Manufacturer number | 192855 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |