{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 9 mm | |
| Coating | TiAlN | |
| Tool material | HSS Co 8 | |
| Standard | DIN 844 B | |
| Milling profile | NR | |
| Tolerance nominal ⌀ | js12 | |
| No. of teeth Z | 3 | |
| Helix angle | 25 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Shank | DIN 1835 B to h6 | |
| Through-coolant | no | |
| Flute length Lc | 19 mm | |
| Overall length L | 69 mm | |
| Shank ⌀ Ds | 10 mm | |
| Corner chamfer width at 45° | 0.4 mm | |
| Corner chamfer angle | 45 degrees | |
| Feed fz for slot milling in steel < 750 N/mm2 | 0.015 mm | |
| Colour ring | without | |
| Type of product | End / face mill |
| Article number | 357190 | |
| Catalog number | 192450 | |
| EAN / GTIN | 4045197106230 | |
| Manufacturer number | 192450 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |