GARANT Master INOX burr, coated coarse, Carbide AlTiN, Type: F1020

Article no.: 355472 Catalog no.: 547500
Price per 1 Piece
Net price: CHF 50.40
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master INOX
Tooth type abbreviation INOX
Toothing grit designation coarse
Tool material Carbide AlTiN
Shape description Round arch
Head ⌀ 10 mm
Head length 20 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Burr

Identification & Classification

Article number 355472
Catalog number 547500
EAN / GTIN 4062406774431
Manufacturer number 547500 F1020
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
INOX
 
Ti
 
CuZn
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material (no tempering colouration). Shank ⌀ 6mm.
The newly developed innovative tooth geometry permits high metal removal rates combined with extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
With high-performance coating for longer tool life, less heat input, better chip evacuation.
  • High material removal rate.
  • Smooth running.
  • High-performance coating for low thermal stress, longer tool life, and improved chip evacuation.
  • State-of-the-art substrate optimised for stainless steel materials.
  • Maximum tool life.

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Application:

Optimised for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals.
Suitable for use with power tools and industrial robots on all stainless steel materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Note:

Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart