Set for right angle measurement TESA MICRO-SQUARE, Measuring range: 360mm

Article no.: 354457 Catalog no.: 445225
Price per 1 Piece
Net price: CHF 7’810.00
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: TESA Link Connector TLC; USB interface; USB interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TESA MICRO-SQUARE
Standard Manufacturer’s standard
maximum application range 0 mm - 360 mm
Reversible reading mm / inch
Repetition accuracy (2 σ) 0.5 µm
Rectangularity error (frontal) 1.5 µm
Interface TESA Link Connector TLC; USB interface; USB interface
Measurement technology digital
Height 447 mm
Width 140 mm
Depth 167 mm
Weight 5.8 kg
Test certificate Manufacturer’s test certificate
Type of product Height gauge

Identification & Classification

Article number 354457
Catalog number 445225
EAN / GTIN 2000001037065
Manufacturer number 05330400

Description

Version:

Set for highly accurate measurement of right angles. The slide slides evenly over a highly accurate guide rail, thus ensuring repeatability to 0.5 μm. Quick display of the measurement result using the TWIN-T10 display unit and the inductive measuring probe GT31. Clear and error-free reading due to the highly detailed scale display. Robust design for use in the production environment.

Advantage:

  • High precision of right angle measurement.
  • Quick measurement.
  • Can be used in workshops.
  • Easy to use.
  • Free-of-charge SCS calibration certificate.

Supplied with:

Supplied with display unit TWIN-T10 No. 434716 size T10; inductive lever dial indicator No. 434779 size GT31, screwdriver, SCS calibration certificate.

Optional extras:

Measuring stand for angular measurement, contact point holder, cylindrical measuring tip for GT31.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart