VG Basic spare panel, Screen size: 10in

Article no.: 353995 Catalog no.: 355012
New product
Price per 1 Piece
Net price: CHF 1’225.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Screen size (in) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screen ⌀ 10 in
Supply voltage 12 V
Frequency 50 - 60 Hz
Length 280 mm
Width 180 mm
Height 90 mm
Type of product Digital display

Identification & Classification

Article number 353995
Catalog number 355012
EAN / GTIN 4062406755447
Manufacturer number 355012 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • 10-inch touch screen.
  • Windows 10 operating system.
  • VGBasic measurement software
  • USB port for USB-HUB.

Suitable for:

No. 355010 VGBASIC.

Supplied with:

Front panel and fastening bracket.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart