{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | ISO 3611 | |
| Measuring range | 0 mm - 50 mm | |
| Interface | USB interface; Digimatic interface | |
| IP Index of Protection | IP 65 | |
| Scale divisions | 0.001 mm | |
| Measurement technology | digital | |
| Number of micrometers | 2 | |
| Number of micrometer standards | 1 | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Type of product | External micrometer |
| Article number | 350457 | |
| Catalog number | 421555 | |
| EAN / GTIN | 4946368673226 | |
| Manufacturer number | 293-966-30 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |