{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | ~934 (Norm withdrawn) | |
| d1 | 1" | |
| s | 1 1/2" | |
| Strength class | 8 | |
| Drive | Hexagon | |
| m | 15.6 mm | |
| Material | Steel | |
| Surface | zinc plated blue | |
| e | 38.1 mm |
| Article number | 340943 | |
| Catalog number | 262 | |
| EAN / GTIN | 4044521347615 | |
| Manufacturer number | 934181 |