• This product is only available for business customers.

HiPer Drill cutter insert h7, HB7630, ⌀ D: 28-Xmm

Article no.: 330821 Catalog no.: 231650
Price per 1 Piece
Net price: CHF 226.50

Scale prices:

  • from 3 Piece
    CHF 244.85 / 1 Piece
  • from 5 Piece
    CHF 203.77 / 1 Piece
Do you want to order more than one article? To quick entry
  • Minimum order quantity 3 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

⌀ D (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating technology CVD
Series HiPer-Drill
⌀ range 28.00 mm - 28.99 mm
Type HB7630
Tool material Carbide
Point angle 135 degrees
for base body size 28 mm
Feed f in stainless steel > 900 N/mm2 0.29 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification & Classification

Article number 330821
Catalog number 231650
EAN / GTIN 4062406636609
Manufacturer number 231650 28-X
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
INOX < 900 N/mm²
M
65
INOX > 900 N/mm²
M
55
Ti > 850 N/mm²
S
30
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Delivery time: 10 working weeks
Minimum order quantity: 3 pieces
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart