{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | HiPer-Drill | |
| Version | 1.5×D | |
| Shank | ISO 9766 | |
| Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
| Number of cutting edges Z | 1 | |
| Through-coolant | yes | |
| Dia. range Dc | 47 mm - 48.99 mm | |
| Reach L1 | 74 mm | |
| Shank ⌀ Ds | 40 mm | |
| Shank length Ls | 70 mm | |
| Clamping screw | 231999 25IP | |
| Overall length L | 211 mm | |
| Type of product | Indexable drill |
| Article number | 329871 | |
| Catalog number | 231600 | |
| EAN / GTIN | 4062406641368 | |
| Manufacturer number | 231600 47 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |