{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Recommended torque | 20 Nm | |
| DUO-LOCK interface | DL10 | |
| Pitch S | 16.6 mm | |
| Socket for plug-in head | 9×12 mm | |
| Type of product | L-wrench |
| Article number | 329831 | |
| Catalog number | 229932 | |
| EAN / GTIN | 4034221133199 | |
| Manufacturer number | 82.587.DL10 | |
| Manufacturer/responsible person | HAIMER GmbH, Weiherstraße 21, 86568 IGENHAUSEN, Germany, www.haimer.com |