{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Adapter | ER 25 | |
| Standard | ISO 15488-B | |
| DUO-LOCK interface | DL10 | |
| L2 | 5.5 mm | |
| A | 13.5 mm | |
| ⌀ D2 | 9.6 mm | |
| Recommended torque | 20 Nm | |
| Type of product | Collet |
| Article number | 329778 | |
| Catalog number | 220388 | |
| EAN / GTIN | 4034221155603 | |
| Manufacturer number | 81.250.0135.DL10 | |
| Manufacturer/responsible person | HAIMER GmbH, Weiherstraße 21, 86568 IGENHAUSEN, Germany, www.haimer.com |