{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 2035 Micro | |
| Blade width b | 1.2 mm | |
| Tip thickness a | 0.25 mm | |
| Blade length | 40 mm | |
| overall length | 137 mm | |
| Drive profile | Slot-head screwdriver | |
| Type of product | Screwdriver |
| Article number | 328887 | |
| Catalog number | 664600 | |
| EAN / GTIN | 4013288031860 | |
| Manufacturer number | 05118000001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |