{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cord travel length | 2 m | |
| Safe working load | 2.5 kg - 5 kg | |
| maximum suspended load | 5 kg | |
| Weight | 3.2 kg | |
| Type of product | Retraction spring / balancer |
| Article number | 324589 | |
| Catalog number | 079295 | |
| EAN / GTIN | 4014586835136 | |
| Manufacturer number | 90801025003 | |
| Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |