Acrylic coloured paint traffic yellow, Contents: 400ml

Article no.: 322531 Catalog no.: 083106
Price per 1 Piece (CHF 24.16 / 1 Litre)
Net price: CHF 8.94
incl. VOC CHF 0.94
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
In stock
21 pieces in stock

Select article variation and quantity

Contents (ml) Price per 1 Piece (incl. VAT)
  • Labelling of hazardous substances: GHS02: Flame; GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Labelling of hazardous substances GHS02: Flame; GHS07: Exclamation mark
Suitability for materials Concrete; wood; Plastic; Metall
maximum surface temperature 80 °C
Marking colour traffic yellow
quick-drying yes
Drying time 10 min
UV-resistant yes
waterproof yes
Contents 400 ml
Type of product Marking paint

Identification & Classification

Article number 322531
Catalog number 083106
EAN / GTIN 5412386201462
Manufacturer/responsible person CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com

Description

Version:

Quick-drying acrylic-resin-based coloured paint with high coverage and filling characteristics. With its unique combination of flexibility and impact resistance, the product is highly resistant to external influences and offers long-term protection for every type of surface. The top coats are scratch-resistant and impact-resistant and have high UV and weather resistance. For use both indoors and outdoors.

Note:

The surface must be clean, dry and free of rust, dust and grease. Shake the can well before use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart