{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tool material | Carbide | |
| Blade ⌀ D | 203 mm | |
| suitable for | 078234 Gr. 8203 | |
| Suitable for material | INOX | |
| Number of teeth | 48 | |
| No. of teeth optimised for | universal | |
| Width of cut B | 2 mm | |
| Propulsive equipment | Circular saw for metal | |
| Type of product | Circular saw blade |
| Article number | 322252 | |
| Catalog number | 078243 | |
| EAN / GTIN | 4260052466780 | |
| Manufacturer/responsible person | JEPSON Power GmbH, Ernst-Abbe-Straße 5, 52249 ESCHWEILER, Germany, www.jepson.de |